Shop All Closed Circuit TV Cameras
Acti
IP Camera, Indoor, 2-39/64" L, Fixed Lens
Mfr # E217
Zoro # G5079895
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E217
- Zoro # G5079895
- UPC # 888034006010
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.93 mm |
Diameter | 2 39/64 in |
Depth | 5 39/64 in |
Length | 2 39/64 in |
Height | 2 39/64 in |
Width | 5 39/64 in |
Overall Width | 2 5/8 in |
Overall Length | 5 5/8 in |
Overall Height | 2 5/8 in |
Maximum Focal Length | 2.9 mm |
Description
IP Camera, Camera Design Box, Lens Type Fixed, Maximum Focal Length 2.9 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 101.3 Degrees , Image Sensor 1/2.8 CMOS, Body Color Black, Color Display Color, Features Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GAF 2680 replacement light bulb lamp (2680 GAF)
- STEELMAN Replacement Noise Cancelling Mono Headphones for STEELMAN ChassisEAR, EngineEAR, EngineEAR II (HD-6060N)
- ILC Replacement for Asus X555 Battery (X555)
- MIGHTY MAX BATTERY 12-Volt 200 Ah Rechargeable AGM Sealed Lead Acid Battery (ML4D)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4G)
- Acti Closed Circuit TV Cameras