Shop All Closed Circuit TV Cameras
Acti
IP Camera, Indoor, 1-19/64" L, Fixed Lens
Mfr # C11W
Zoro # G5079901
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Mounting screws
- HD Resolution 720p
- Camera Type Color
- Camera Design Cube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # C11W
- Zoro # G5079901
- UPC # 888034008014
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 3.60 mm |
Depth | 2 29/32 in |
Width | 2 29/32 in |
Length | 1 19/64 in |
Height | 2 3/16 in |
Diameter | 1 19/64 in |
Overall Height | 2 1/8 in |
Overall Width | 2 7/8 in |
Overall Length | 1 1/4 in |
Maximum Focal Length | 3.6 mm |
Description
IP Camera, Camera Design Cube, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 1.3MP, Compatible Connector RJ45, Maximum Viewing Angle 55 Degrees , Minimum Viewing Angle 46.5 Degrees , Image Sensor 1/4 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Tilt TV Wall Mount For 26"-55" TVs (SM-918-9009)
- ILC Replacement for GE General Electric G.E 2-6920ge9m Cordless Phone Battery (2-6920GE9M CORDLESS PHONE BATTERY GE GENERAL ELE)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for LTX30L-BS (YTX30L-BS31)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-009)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- NUPIXX Dummy Security Camera, Ceiling Mount (3KNG9)
- ENS SERIES 2MP HD Bullet 2.7-13.5mm Motorized Lens, WDR, Dual Voltage (SCC52B7/MZ-M)
- Acti Closed Circuit TV Cameras