Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, Surface, 3 MP, RJ45,1080p
Mfr # E12A
Zoro # G2022478
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Cube
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E12A
- Zoro # G2022478
- UPC # 888034004955
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 3 13/16 in |
Depth | 3 13/16 in |
Focal Length | 2.80 mm |
Width | 3 13/16 in |
Height | 1 13/16 in |
Overall Length | 1 3/4 in |
Overall Width | 3 3/4 in |
Overall Height | 3 3/4 in |
Maximum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Cube, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 92.6 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 113 Degrees F, Minimum Light Level 0.1 lux
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for GS Storage PE12V5 - 2 Pack (ML5-12MP2160713124283)
- MINOLTA MN2K10NV 2.7K Quad HD 16x Digital Zoom IR Night Vision Video Camcorder Black (MN2K10NV-BK)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-928)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- Acti Closed Circuit TV Systems & Accessories