Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 4.20mm, 5 MP, RJ45,1080p
Mfr # E33A
Zoro # G2022085
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Bullet
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E33A
- Zoro # G2022085
- UPC # 888034004689
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 8 19/32 in |
Depth | 3 1/32 in |
Focal Length | 4.20 mm |
Length | 3 1/32 in |
Height | 8 19/32 in |
Overall Height | 8 5/8 in |
Overall Length | 7 1/2 in |
Overall Width | 8 5/8 in |
Maximum Focal Length | 4.2 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 4.2 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 62.7 Degrees , Minimum Viewing Angle 46.5 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68, IR Illuminator Wavelength 1,100 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black (52803)
- ADESSO CyberTrack H6 4K USB Fixed Focus Webcam with Microphone, 3840 Pixels x 2160 Pixels, 8 Mpixels, Black (CYBERTRACKH6)
- CETIS Hospitality Basic Phone, Ash (Aegis-P-08 (AS))
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL114)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- Acti Closed Circuit TV Systems & Accessories