Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 3.60mm, Surface, 2 MP
Mfr # E58
Zoro # G2021376
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E58
- Zoro # G2021376
- UPC # 888034003767
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 3 29/32 in |
Depth | 5 1/8 in |
Focal Length | 3.60 mm |
Width | 3 29/32 in |
Length | 5 1/8 in |
Diameter | 5" |
Overall Height | 3 7/8 in |
Maximum Focal Length | 3.6 mm |
Overall Diameter | 5 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 87.5 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IR Illuminator Wavelength 1,100 nm, Maximum Operating Temperature 122 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fanuc A98l-0031-0025 Battery (A98L-0031-0025 BATTERY FANUC)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM18, 6-FM-18 (ML18-1221122639)
- NEXTGEN 6 ft. Display Port to HDMI Cable (NE3010276)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47022)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- INVID TECH IP Camera, Miniature Dome, 4MP HD Res., Wht (VIS-P4DRIR28)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- Acti Closed Circuit TV Systems & Accessories