Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 3.60mm, RJ45,1080p
Mfr # E53
Zoro # G2021419
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Basic WDR
- HD Resolution 1080p
- Camera Type Color
- Field of View 72°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E53
- Zoro # G2021419
- UPC # 888034000629
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 3 29/32 in |
Depth | 5 1/8 in |
Width | 3 29/32 in |
Focal Length | 3.60 mm |
Length | 5 1/8 in |
Diameter | 5" |
Overall Height | 3 7/8 in |
Overall Diameter | 5 1/8 in |
Maximum Focal Length | 3.6 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 72 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Basic WDR, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IR Illuminator Wavelength 1,100 nm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 6 FT (TRPP580006)
- MOXA 1Port J1939 To Modbus/Profinet/Eth./Ip Gateway, M1Mgate5118 (MGate 5118)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 12Ft (HDMIMM12-AX)
- RAYOVAC Ultra Pro Alkaline Batteries, AAA (ALAAA-24PP)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- LTS NVR Camera Kit, Bullet, 2048(H) x 1536(V) (LTN0883K-4B)
- LARSON ELECTRONICS Expl. Proof Cam, 10XOZ 62XDZ IP67, HD, 24V (EXPCMR-ALG-OZ-IC-1080P-1224-24VDC)
- Acti Closed Circuit TV Systems & Accessories