Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 3.60mm, 2 MP, RJ45
Mfr # E76
Zoro # G2021209
product price: $395.00
/ea
Free Shipping & Returns
$395.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E76
- Zoro # G2021209
- UPC # 888034003989
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 29/32 in |
Focal Length | 3.60 mm |
Width | 4 39/64 in |
Height | 4 39/64 in |
Length | 5 29/32 in |
Diameter | 5.9" |
Overall Height | 4 5/8 in |
Overall Diameter | 5 7/8 in |
Maximum Focal Length | 3.6 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 87.5 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 1,100 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-AT30 300W AT Power Supply (AP-AT30)
- ILC Replacement for Grainger 2ukj4 Battery (2UKJ4 BATTERY GRAINGER)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Golf Cart RV Boat Camper Solar (ML200-62)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- Acti Closed Circuit TV Systems & Accessories