Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 3.60mm, 10 MP, RJ45
Mfr # E77
Zoro # G2021190
product price: $486.00
/ea
Free Shipping & Returns
$486.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 101.4°deg,
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E77
- Zoro # G2021190
- UPC # 888034003811
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 5 29/32 in |
Height | 4 39/64 in |
Focal Length | 3.60 mm |
Width | 4 39/64 in |
Depth | 5 29/32 in |
Diameter | 5.9" |
Overall Height | 4 5/8 in |
Maximum Focal Length | 3.6 mm |
Overall Diameter | 5 7/8 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 101.4 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 1,100 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoulder Strap for M12™ Handheld Sprayer (49-16-2764)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- MAXELL 9V Alkaline Battery, 1 PK (721150)
- INNOVERA Monaural Over The Head Bluetooth Headset, Black/Silver (70002)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- DIAMOND SERIES 24CH Diamond Pro 4K NVR with 24 PoE + 10TB (NVR504L-24/24P-4KS2-10T)
- Acti Closed Circuit TV Cameras