Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 2.93mm, Surface, 720p
Mfr # E91
Zoro # G2021787
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 720p
- Includes Basic WDR
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E91
- Zoro # G2021787
- UPC # 888034000780
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.93 mm |
Depth | 4 5/16 in |
Width | 2 5/16 in |
Height | 2 5/16 in |
Length | 4 5/16 in |
Overall Height | 2 1/4 in |
Maximum Focal Length | 2.9 mm |
Overall Diameter | 4 1/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.9 mm, Resolution 1MP, Compatible Connector RJ45, Maximum Viewing Angle 72 Degrees , Image Sensor 1/4 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Basic WDR, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IPX8, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.1 lux
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2 (40099)
- ADVANTUS Badge Holder, Clear, Horizontal, PK50 (AVT-75603)
- BADGY Card Printer Cleaning Kit, PK10 (ACL004)
- URBAN ARMOR GEAR Civilian Case for Samsung Galaxy S23 Ultra, Black (214136114040)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- Acti Closed Circuit TV Systems & Accessories