Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 2.93mm, RJ45,1080p
Mfr # E92
Zoro # G2021741
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Audio Support
- Camera Type Color
- Field of View 83.3°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E92
- Zoro # G2021741
- UPC # 888034000797
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.93 mm |
Length | 4 5/16 in |
Height | 2 5/16 in |
Width | 2 5/16 in |
Depth | 4 5/16 in |
Diameter | 4.3" |
Overall Height | 2 1/4 in |
Maximum Focal Length | 2.9 mm |
Overall Diameter | 4 1/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.9 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 83.3 Degrees , Minimum Viewing Angle 43 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Includes Audio Support, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell Rc55 replacement light bulb lamp (RC55 BELL & HOWELL)
- MOUNT-IT Monitor Wall Mount 13-32" Screens (MI-404)
- ILC Replacement For STARTECHCOM, DP2DVI2 (DP2DVI2)
- LEVITON Hinged Plug 15A-Black (3W101-00E)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- Acti Closed Circuit TV Cameras