Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 2.93mm, 5 MP, Color
Mfr # E73A
Zoro # G2021236
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E73A
- Zoro # G2021236
- UPC # 888034004122
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 29/32 in |
Focal Length | 2.93 mm |
Width | 4 39/64 in |
Length | 5 29/32 in |
Height | 4 39/64 in |
Overall Height | 4 5/8 in |
Overall Diameter | 5 7/8 in |
Maximum Focal Length | 2.9 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.9 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 82.3 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 1,100 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Standard Bright Chrome (BBC20U26)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-7)
- UNIRISE USA 25Ft Hdmi-Dvi-D Singlelink Cable M-M (HDMID-25F-MM)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- Acti Closed Circuit TV Cameras