Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 1.90mm, Surface, 1080p
Mfr # E918M
Zoro # G2021750
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E918M
- Zoro # G2021750
- UPC # 888034004740
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 4 5/16 in |
Width | 2 5/16 in |
Length | 4 5/16 in |
Focal Length | 1.90 mm |
Height | 2 5/16 in |
Diameter | 4.3" |
Overall Height | 2 3/8 in |
Maximum Focal Length | 1.9 mm |
Overall Diameter | 4 1/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.9 mm, Resolution 3MP, Compatible Connector M12 Pigtail, Maximum Viewing Angle 126.4 Degrees , Minimum Viewing Angle 77.1 Degrees , Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Notification, Event Response, Event Trigger, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARRIS SURFboard SBG10 DOCSIS 3.0 Cable Modem & AC Wi-Fi Router (1000884)
- MAXELL DVD Lens Cleaner (190059)
- BESTLINK NETWARE DB25 M/F Serial Cable 25C Straight- 6Ft (180206)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- Acti Closed Circuit TV Cameras