Shop All Closed Circuit TV Cameras
Acti
IP Camera, Fixed, 1.19mm, 5 MP, 1080p
Mfr # E925
Zoro # G2020859
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Fisheye
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E925
- Zoro # G2020859
- UPC # 888034006225
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 5 5/16 in |
Focal Length | 1.19 mm |
Height | 2 13/32 in |
Width | 2 13/32 in |
Depth | 5 5/16 in |
Diameter | 4.5" |
Overall Height | 2 3/4 in |
Overall Length | 5 3/8 in |
Overall Width | 4 1/2 in |
Maximum Focal Length | 1.2 mm |
Description
IP Camera, Camera Design Fisheye, Lens Type Fixed, Maximum Focal Length 1.2 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 189.7 Degrees , Minimum Viewing Angle 115.7 Degrees , Maximum Detection Distance 15 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68, IR Illuminator Wavelength 1,100 nm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12GEL331)
- ILC Replacement for Ereplacements Vlt-xl5950lp-er Lamp & Housing (VLT-XL5950LP-ER LAMP & HOUSING EREPLACEMENTS)
- BATTERY CLERK AJC® Ritar 6V 4Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4Ah-Ritar-6V-4.5Ah-SLA)
- DEWALT 3 IN 1 CABLE BLACK/YELLOW 3' (131 1364 DW2)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- Acti Closed Circuit TV Systems & Accessories