Shop All Closed Circuit TV Cameras
Acti
IP Camera, Dome, Fixed Lens, 2-51/64" L
Mfr # E925M
Zoro # G5079649
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Fisheye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E925M
- Zoro # G5079649
- UPC # 888034007086
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Diameter | 2 51/64 in |
Depth | 4 1/2 in |
Length | 2 51/64 in |
Height | 4 1/2 in |
Width | 4 1/2 in |
Focal Length | 1.19 mm |
Overall Length | 2 3/4 in |
Overall Width | 4 1/2 in |
Maximum Focal Length | 1.2 mm |
Overall Height | 2 3/4 in |
Description
IP Camera, Camera Design Fisheye, Lens Type Fixed, Maximum Focal Length 1.2 mm, Resolution 5MP, Compatible Connector M12 Pigtail, Maximum Viewing Angle 189.7 Degrees , Minimum Viewing Angle 115.7 Degrees , Maximum Detection Distance 15 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Curve SUC kit 3W power supply (PMPN4587A)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- MIGHTY MAX BATTERY 14.4V NiCD Battery For iRobot Roomba 500 600 700 Series (MAX3471810)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- Acti Closed Circuit TV Cameras