Shop All Closed Circuit TV Cameras
Acti
IP Camera, Dome, 4-1/2" L, Varifocal Lens
Mfr # B83
Zoro # G5078179
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # B83
- Zoro # G5078179
- UPC # 888034008250
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 6 in |
Diameter | 4 1/2 in |
Width | 6 in |
Depth | 6 in |
Focal Length | 3.00 to 9.00 mm |
Length | 4 1/2 in |
Overall Height | 4 1/2 in |
Minimum Focal Length | 3 mm |
Maximum Focal Length | 9 mm |
Overall Diameter | 6 in |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 9 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 102.1 Degrees , Minimum Viewing Angle 36 Degrees , Minimum Focal Length 3 mm, Maximum Detection Distance 40 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 16Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-16GB)
- HON Slide-Away Keyboard Platform, Laminate, 21-1/2w x 10d, Mahogany (H4022.N)
- APC American Power Conversion Apc Replacement Battery Cartridge #123 (APCRBC123)
- ILC Replacement for Kodak Carousel 860h replacement light bulb lamp (CAROUSEL 860H KODAK)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- GENERAL TOOLS RECORDING VIDEO SCOPE W/8MM DIA WET/DRY (GNDCS660A)
- Acti Closed Circuit TV Cameras