Shop All Closed Circuit TV Cameras
Acti
IP Camera, Board, 3-61/64"D, 1.19mm Focal L
Mfr # Q111
Zoro # G5079466
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Fisheye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # Q111
- Zoro # G5079466
- UPC # 888034007611
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 3 61/64 in |
Focal Length | 1.19 mm |
Length | 2 61/64 in |
Depth | 3 61/64 in |
Diameter | 2 61/64 in |
Height | 1 in |
Overall Length | 1 1/4 in |
Overall Height | 4 in |
Overall Width | 3 in |
Maximum Focal Length | 1.2 mm |
Description
IP Camera, Camera Design Fisheye, Lens Type Fixed, Maximum Focal Length 1.2 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 189.7 Degrees , Minimum Viewing Angle 115.7 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Easy-To-Install for Mounting Solutions, Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- ADESSO 6 In 1 Usb C Multiport Docking (AUH-4030)
- EPSON Multimedia Projector (V11H982020)
- MIGHTY MAX BATTERY 12V 2A CHARGER MAINTAINER compatible with 12V 7AH Panasonic LC-R127R2P1 (MAX3497217)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- DIAMOND SERIES 5MP HD Bullet 3.6mm Fixed Lens (HCC3150T-IR/36)
- Acti Closed Circuit TV Cameras