Shop All Closed Circuit TV Cameras
Acti
IP Camera, Board, 2-61/64"L, 1.19mm Focal L
Mfr # Q13
Zoro # G5079457
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Fisheye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # Q13
- Zoro # G5079457
- UPC # 888034007710
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 3 61/64 in |
Focal Length | 1.19 mm |
Diameter | 2 61/64 in |
Length | 2 61/64 in |
Height | 1 in |
Depth | 3 61/64 in |
Overall Width | 3 in |
Overall Height | 4 in |
Overall Length | 1 1/4 in |
Maximum Focal Length | 1.2 mm |
Description
IP Camera, Camera Design Fisheye, Lens Type Fixed, Maximum Focal Length 1.2 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 182 Degrees , Minimum Viewing Angle 111 Degrees , Image Sensor 1/2.8 CMOS, Body Color Black, Color Display Color, Features Easy-To-Install for Mounting Solutions, Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 30W Wall Charger and USB C to Apple Lightning Cable, White (WC30-CL252381)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- BATTERY CLERK AJC CSB GP645F2 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155126)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- Acti Closed Circuit TV Cameras