Shop All Closed Circuit TV Cameras
Acti
IP Camera, 6.30 to 63.00mm, 1080p
Mfr # B210
Zoro # G2022286
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Box
- Lens 10x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # B210
- Zoro # G2022286
- UPC # 888034006034
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 6.30 to 63.00 mm |
Width | 6 29/32 in |
Height | 6 29/32 in |
Depth | 3 13/64 in |
Length | 3 13/64 in |
Overall Width | 3 1/4 in |
Overall Length | 6 7/8 in |
Overall Height | 2 3/4 in |
Maximum Focal Length | 63 mm |
Minimum Focal Length | 6.3 mm |
Description
IP Camera, Camera Design Box, Lens Type Zoom, Maximum Focal Length 63 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 50.6 Degrees , Minimum Viewing Angle 4.6 Degrees , Minimum Focal Length 6.3 mm, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH IP Camera, 5W, Color (PAR-P8BIR28-LC)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Repl 10ah Enduring 3FM10 T2, 3-FM-10 T2 (ML12-6F253)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ENS SERIES 8MP HD Turret Camera 2.8mm Fixed Lens (SCC48T6/28-K)
- Acti Closed Circuit TV Systems & Accessories