Shop All Closed Circuit TV Cameras
Acti
IP Camera, 4.90 to 49.00mm, 3 MP, 1080p
Mfr # E415
Zoro # G2021866
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Bullet
- Lens 10x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E415
- Zoro # G2021866
- UPC # 888034007055
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 12 39/64 in |
Depth | 12 19/32 in |
Focal Length | 4.90 to 49.00 mm |
Height | 4 13/32 in |
Width | 4 13/32 in |
Overall Height | 4 3/8 in |
Overall Length | 12 5/8 in |
Overall Width | 3 in |
Minimum Focal Length | 4.9 mm |
Maximum Focal Length | 49 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 49 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 51.6 Degrees , Minimum Viewing Angle 6.2 Degrees , Minimum Focal Length 4.9 mm, Maximum Detection Distance 30 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON 5-In-1 Usb 2.0/30Pin, Ltng, Micro, Mini (USB5IN1CHARGER)
- CREST HEALTHCARE JumboCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (5300G-10)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab8u (RAM-HOL-TAB8U RAM MOUNTS)
- OLADANCE Ows 2 Charging Case, Black (BR-CH-BU)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- Acti Closed Circuit TV Cameras