Shop All Closed Circuit TV Cameras
Acti
IP Camera, 4.90 to 49.00mm, 1.3 MP, 720p
Mfr # B44
Zoro # G2021918
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 720p
- Camera Type Color
- Camera Design Bullet
- Lens 10x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # B44
- Zoro # G2021918
- UPC # 888034004009
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 9 1/2 in |
Depth | 9 1/2 in |
Width | 4 13/16 in |
Focal Length | 4.90 to 49.00 mm |
Height | 4 13/16 in |
Overall Height | 8 3/4 in |
Overall Width | 4 7/8 in |
Overall Length | 12 1/2 in |
Minimum Focal Length | 4.9 mm |
Maximum Focal Length | 49 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 49 mm, Resolution 1.3MP, Compatible Connector RJ45, Maximum Viewing Angle 52.1 Degrees , Minimum Viewing Angle 5.7 Degrees , Minimum Focal Length 4.9 mm, Maximum Detection Distance 40 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for CTX4L-BS M3RH4S 44017 ES4LBS (YTX4L-BS156167)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston (5EFF9)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- VITEK Motorized Varifocal Dome, Camera, 12V, 5MP (VTD-T4D6HR5MD)
- Acti Closed Circuit TV Systems & Accessories