Shop All Closed Circuit TV Cameras
Acti
IP Camera, 4.70 to 84.60mm, 4 MP, 1080p
Mfr # KCM-5211E
Zoro # G2022170
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Box
- Lens 18x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # KCM-5211E
- Zoro # G2022170
- UPC # 888034000032
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 3 13/64 in |
Depth | 3 13/64 in |
Focal Length | 4.70 to 84.60 mm |
Height | 6 29/32 in |
Width | 6 29/32 in |
Overall Width | 4 1/2 in |
Overall Height | 5 1/8 in |
Overall Length | 7 3/4 in |
Minimum Focal Length | 4.7 mm |
Maximum Focal Length | 84.6 mm |
Description
IP Camera, Camera Design Box, Lens Type Zoom, Maximum Focal Length 84.6 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 48.9 Degrees , Minimum Viewing Angle 3.6 Degrees , Minimum Focal Length 4.7 mm, Maximum Detection Distance 20 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fujifilm Np-45a Battery (NP-45A BATTERY FUJIFILM)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- MIGHTY MAX BATTERY 12-Volt 8 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML8-12)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston (2UKH4)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- Acti Closed Circuit TV Cameras