Shop All Closed Circuit TV Cameras
Acti
IP Camera, 4.3x Optical Zoom, 1080p
Mfr # E817
Zoro # G2020947
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens 4.3x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E817
- Zoro # G2020947
- UPC # 888034006195
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 5 in |
Height | 5 in |
Depth | 5 45/64 in |
Focal Length | 3.10 to 13.30 mm |
Length | 5 45/64 in |
Diameter | 6" |
Overall Height | 5 1/4 in |
Minimum Focal Length | 3.1 mm |
Overall Diameter | 6 in |
Maximum Focal Length | 13.3 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 13.3 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 64.4 Degrees , Minimum Viewing Angle 26.4 Degrees , Minimum Focal Length 3.1 mm, Maximum Detection Distance 30 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PE2AHRB 18 Volt 2Ah Lithium-Ion Compact Slide Battery Pack (PE2AHRB)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Phantom Power BT-12V-18A - 4 Pack (ML18-12MP4167337400)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast 2 Way FRS/GRMS Battery (CEL-128NMH)
- PYRAMID 3'' 1000 Watt Die-Cast Aluminum Titainium Super Tweeter, TW57 (TW57)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- Acti Closed Circuit TV Systems & Accessories