Shop All Closed Circuit TV Cameras
Acti
IP Camera, 4.3x Optical Zoom, 10 MP, Color
Mfr # E617
Zoro # G2020980
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens 4.3x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E617
- Zoro # G2020980
- UPC # 888034006133
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 5 in |
Depth | 5 45/64 in |
Width | 5 in |
Length | 5 45/64 in |
Focal Length | 3.10 to 13.30 mm |
Diameter | 5.7" |
Overall Height | 5 in |
Maximum Focal Length | 13.3 mm |
Overall Diameter | 5 3/4 in |
Minimum Focal Length | 3.1 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 13.3 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 90.6 Degrees , Minimum Viewing Angle 34.3 Degrees , Minimum Focal Length 3.1 mm, Maximum Detection Distance 30 m, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Biztalk Replacement AC Adapter (BADT200)
- SANOXY Webcam Full HD 1080P USB Web Camera Built-in Microphone PC Computer Laptop (Sanoxy-WBCM-black)
- AIPHONE Intercom Mounts (MC-60/4A)
- GEM BY TRIPLETT Between Series Adapter, BNC Male /, PK10 (301-0401TP)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- BV TECH PoE Switch, Camera Inputs 8, 5-13/16" L (POE-SW801)
- Acti Closed Circuit TV Systems & Accessories