Shop All Closed Circuit TV Cameras
Acti
IP Camera, 4.3x Optical Zoom, 10 MP, 1080p
Mfr # E816
Zoro # G2020956
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens 4.3x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E816
- Zoro # G2020956
- UPC # 888034006188
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 45/64 in |
Length | 5 45/64 in |
Height | 5 in |
Width | 5 in |
Focal Length | 3.10 to 13.30 mm |
Overall Height | 5 1/4 in |
Minimum Focal Length | 3.1 mm |
Overall Diameter | 6 in |
Maximum Focal Length | 13.3 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 13.3 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 90.6 Degrees , Minimum Viewing Angle 34.3 Degrees , Minimum Focal Length 3.1 mm, Maximum Detection Distance 30 m, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION 4 Port USB C Hub - USB 3.0 Hub - 4 Port USB Hub with Power Adapter (EZ329836)
- NORPRO CANNING RACK 12.25"" (604)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- POPSOCKETS PopWallet, Black (800859)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- HONEYWELL HOME Indoor Security Camera, C1 Wi-Fi (RCHC4100WF1002/W)
- Acti Closed Circuit TV Systems & Accessories