Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3x Optical Zoom, Color, 1080p
Mfr # B61
Zoro # G2021096
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens 3x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # B61
- Zoro # G2021096
- UPC # 888034003507
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 4 13/64 in |
Length | 5 45/64 in |
Depth | 5 45/64 in |
Focal Length | 3.00 to 9.00 mm |
Width | 4 13/64 in |
Overall Height | 4 1/4 in |
Maximum Focal Length | 9 mm |
Minimum Focal Length | 3 mm |
Overall Diameter | 5 3/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 9 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 85.7 Degrees , Minimum Viewing Angle 30.5 Degrees , Minimum Focal Length 3 mm, Maximum Detection Distance 40 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- CETIS Hospitality Feature Phone, Ash (Aegis-5-08 (AS))
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP7500E (ML9-12NB11)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- Acti Closed Circuit TV Systems & Accessories