Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3x Optical Zoom, 5 MP, 1080p
Mfr # B81
Zoro # G2021041
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens 3x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # B81
- Zoro # G2021041
- UPC # 888034003514
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 3.00 to 9.00 mm |
Height | 4 1/2 in |
Width | 4 1/2 in |
Length | 6 in |
Depth | 6 in |
Overall Height | 4 1/2 in |
Overall Diameter | 6 in |
Minimum Focal Length | 3 mm |
Maximum Focal Length | 9 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 9 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 85.7 Degrees , Minimum Viewing Angle 30.5 Degrees , Minimum Focal Length 3 mm, Maximum Detection Distance 40 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for SLAA12-35C, SLADC12-35J (ML35-12GEL906)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- ILC Replacement For CAMERON SINO, CSSPR680SL (CS-SPR680SL)
- ILC Replacement for Hetronic 68300520 Battery (68300520 BATTERY HETRONIC)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- DIAMOND SERIES 24CH Diamond Pro 4K NVR with 24 PoE (NVR504L-24/24P-4KS2)
- Acti Closed Circuit TV Systems & Accessories