Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3x Optical Zoom, 3 MP
Mfr # B87
Zoro # G2021008
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens 3x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # B87
- Zoro # G2021008
- UPC # 888034003859
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 3.00 to 9.00 mm |
Length | 6 in |
Depth | 6 in |
Width | 4 1/2 in |
Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Minimum Focal Length | 3 mm |
Overall Diameter | 6 in |
Maximum Focal Length | 9 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 9 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 84.5 Degrees , Minimum Viewing Angle 29.8 Degrees , Minimum Focal Length 3 mm, Maximum Detection Distance 40 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200 (ML18-12211412)
- PYLE 8-Ch. Conference Microphone Sys Uhf (PDWM8880)
- PEERLESS-AV Wall Mount 39In-75In Security (ST650)
- VICTRON ENERGY Blue Smart IP65 Charger 24/8(1) 120V NEMA 1-15P Retail (BPC240831104R)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- ENS SERIES 16CH 4K NVR with 16 Port Built-In PoE + 4TB (SN3216/16P-K-4T)
- Acti Closed Circuit TV Systems & Accessories