Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3x Optical Zoom, 3 MP, 1080p
Mfr # B67
Zoro # G2021050
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens 3x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # B67
- Zoro # G2021050
- UPC # 888034003835
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 4 13/64 in |
Length | 5 45/64 in |
Depth | 5 45/64 in |
Focal Length | 3.00 to 9.00 mm |
Width | 4 13/64 in |
Overall Height | 4 1/4 in |
Overall Diameter | 5 3/4 in |
Maximum Focal Length | 9 mm |
Minimum Focal Length | 3 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 9 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 84.5 Degrees , Minimum Viewing Angle 29.8 Degrees , Minimum Focal Length 3 mm, Maximum Detection Distance 40 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Rbc55 Battery (RBC55 BATTERY APC)
- SUREFIRE Battery, 123A, Lithium, 3V, PK6 (SF6-BC)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 20"W x 15"D (TT20)
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston (5EFG8)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ENS SERIES 4MP IP Mini PTZ Dome 4X Zoom Starlight (SPT2C404IR-E + ES1294ZJ-PT)
- Acti Closed Circuit TV Systems & Accessories