Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3x Optical Zoom, 2 MP
Mfr # B85
Zoro # G2021017
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens 3x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # B85
- Zoro # G2021017
- UPC # 888034003842
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 4 1/2 in |
Depth | 6 in |
Length | 6 in |
Focal Length | 3.00 to 9.00 mm |
Width | 4 1/2 in |
Overall Height | 4 1/2 in |
Maximum Focal Length | 9 mm |
Minimum Focal Length | 3 mm |
Overall Diameter | 6 in |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 9 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 103.6 Degrees , Minimum Viewing Angle 36.2 Degrees , Minimum Focal Length 3 mm, Maximum Detection Distance 40 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7AH SLA Compatible Battery for UPS APC RBC34 ZEUS PC7-6 - 4 Pack (ML7-6MP44150)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery Replaces Universal Battery UB445k - 3PK (MAX3961373)
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replace for APC BackUPS ES 750VA Broadband Battery (ML12-12F22423)
- ULTRALAST UL1865-34-1P Battery (UL1865-34-1P)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- Acti Closed Circuit TV Cameras