Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3.60mm, Surface, RJ45,1080p
Mfr # E95
Zoro # G2021610
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 87.5°deg,
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E95
- Zoro # G2021610
- UPC # 888034001367
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 2 13/32 in |
Height | 2 13/32 in |
Length | 4 5/16 in |
Depth | 4 5/16 in |
Focal Length | 3.60 mm |
Diameter | 4.3" |
Overall Height | 2 1/4 in |
Overall Diameter | 4 1/4 in |
Maximum Focal Length | 3.6 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 87.5 Degrees , Minimum Viewing Angle 48.1 Degrees , Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.1 lux
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pelican M6 2330 LED Flashlight Battery, 2PK (M6 2330 LED FLASHLIGHT BATTERY PELICAN)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un7bu (RAM-HOL-UN7BU RAM MOUNTS)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- MIGHTY MAX BATTERY 12- Volt 1.3 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML1.3-12)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRA27135NH)
- Acti Closed Circuit TV Cameras