Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3.30 to 12.00mm, 4 MP
Mfr # KCM-7311
Zoro # G2020929
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 22.62°deg, to 77.22°deg,
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # KCM-7311
- Zoro # G2020929
- UPC # 888034000070
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 63/64 in |
Width | 4 17/32 in |
Length | 5 63/64 in |
Focal Length | 3.30 to 12.00 mm |
Height | 4 17/32 in |
Diameter | 6" |
Overall Height | 4 1/2 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 3.3 mm |
Overall Diameter | 6 in |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 12 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 77.2 Degrees , Minimum Viewing Angle 22.6 Degrees , Minimum Focal Length 3.3 mm, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Advanced WDR, Event Notification, Event Response, Event Trigger, Superior Low Light Sensitivity, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA CD/DVD Binder Page Refills, 2-Sided, PK10 (IVR39301)
- CASE LOGIC Apple Lightning Cable, 10 ft., White (CLLPCA002WT)
- MIGHTY MAX BATTERY ML35-12 12V 35AH Wheelchair Scooter Battery Replace 33Ah Ritar RA12-33 (ML35-12302)
- MIDLAND RADIO Two-Way Radios, Pair, 36mi Range, Camouflage PK (MROGXT1050VP4)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE (NVR504L-32/16P-4KS2E)
- Acti Closed Circuit TV Cameras