Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3.30 to 12.00mm, 1 MP, RJ45,720p
Mfr # E41
Zoro # G2022030
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 720p
- Camera Type Color
- Field of View 19.1°deg, to 69.8°deg,
- Camera Design Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E41
- Zoro # G2022030
- UPC # 888034000872
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 3 1/32 in |
Height | 8 19/32 in |
Width | 8 19/32 in |
Length | 3 1/32 in |
Focal Length | 3.30 to 12.00 mm |
Diameter | 3" |
Overall Width | 8 5/8 in |
Overall Length | 8 3/8 in |
Overall Height | 8 5/8 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 3.3 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 1MP, Compatible Connector RJ45, Maximum Viewing Angle 69.8 Degrees , Minimum Viewing Angle 19.1 Degrees , Minimum Focal Length 3.3 mm, Maximum Detection Distance 30 m, Image Sensor 1/4 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- ILC Replacement for Symbol 82-111734-01 (82-111734-01 SYMBOL)
- DURACELL CopperTop Alkaline Battery (MN908)
- PYLE Tripod Monitor Speaker Stands (PSTND32)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- NUPIXX Fake Outdoor, Camera Flashing LED (OUTFLED)
- Acti Closed Circuit TV Cameras