Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3.10 to 13.30mm, Surface, 10 MP
Mfr # E610
Zoro # G2021358
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E610
- Zoro # G2021358
- UPC # 888034003804
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 3.10 to 13.30 mm |
Height | 4 29/32 in |
Depth | 5 45/64 in |
Width | 4 29/32 in |
Length | 5 45/64 in |
Overall Height | 4 7/8 in |
Overall Diameter | 5 3/4 in |
Maximum Focal Length | 13.3 mm |
Minimum Focal Length | 3.1 mm |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 13.3 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 100.5 Degrees , Minimum Viewing Angle 25.8 Degrees , Minimum Focal Length 3.1 mm, Maximum Detection Distance 30 m, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Maintenance-Free AGM RTX16-BS (YTX16-BS110)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CB360, G, T 74-76 (YB12A-A24)
- KENWOOD Ni-MH Replacement Battery for 2Way Radio (KNB-29N)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- Acti Closed Circuit TV Systems & Accessories