Shop All Closed Circuit TV Cameras
Acti
IP Camera, 3.10 to 13.30mm, 1080p
Mfr # E89
Zoro # G2021111
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E89
- Zoro # G2021111
- UPC # 888034004245
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 4 39/64 in |
Depth | 5 29/32 in |
Height | 4 39/64 in |
Length | 5 29/32 in |
Focal Length | 3.10 to 13.30 mm |
Diameter | 6" |
Overall Height | 5 1/8 in |
Maximum Focal Length | 13.3 mm |
Overall Diameter | 6 in |
Minimum Focal Length | 3.1 mm |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 13.3 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 100.5 Degrees , Minimum Viewing Angle 25.8 Degrees , Minimum Focal Length 3.1 mm, Maximum Detection Distance 30 m, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GP CR2450IC5 (CR2450-IC5)
- SENTRY Deluxe Bluetooth Earbud w/ Inline Mic & Pouch, White Earbud w/ Inline (BT879)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 20 in. (61106)
- WAI WELA Wai Wela WM-1.0 Mini Tank Water Heater; 1 Gallon (WM-1.0-TP)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- BOSCH Dummy Security Camera, Indoor/Outdoor (NIN-DMY)
- Acti Closed Circuit TV Systems & Accessories