Shop All Closed Circuit TV Cameras
Acti
IP Camera, 30x Optical Zoom, 2 MP, 1080p
Mfr # I96
Zoro # G2020560
product price: $2,547.99
/ea
Free Shipping & Returns
$2,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Pan Range 0 Degrees to 360 Degrees Endless, Tilt Range -20 Degrees to 200 Degrees
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # I96
- Zoro # G2020560
- UPC # 888034003910
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 10 29/32 in |
Focal Length | 4.30 to 129.00 mm |
Width | 10 29/32 in |
Depth | 7 29/32 in |
Length | 7 29/32 in |
Overall Height | 10 7/8 in |
Overall Diameter | 10 7/8 in |
Maximum Focal Length | 129 mm |
Minimum Focal Length | 4.3 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 66.4 Degrees , Minimum Viewing Angle 2.6 Degrees , Minimum Focal Length 4.3 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Pan Range 0 Degrees to 360 Degrees Endless, Tilt Range -20 Degrees to 200 Degrees , Includes Power Supply Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- POPSOCKETS PopWallet, Black (800859)
- R&D BATTERIES 6227 Replacement Battery (6227)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- Acti Closed Circuit TV Cameras