Shop All Closed Circuit TV Cameras
Acti
IP Camera, 2.93mm, Surface, RJ45,1080p
Mfr # E928
Zoro # G2021656
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E928
- Zoro # G2021656
- UPC # 888034006102
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 2 13/32 in |
Depth | 4 5/16 in |
Focal Length | 2.93 mm |
Width | 2 13/32 in |
Length | 4 5/16 in |
Diameter | 4.5" |
Overall Height | 2 3/4 in |
Maximum Focal Length | 2.9 mm |
Overall Diameter | 4 1/2 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.9 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 85.7 Degrees , Minimum Viewing Angle 64.6 Degrees , Maximum Detection Distance 15 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- ILC Replacement for HP Hewlett Packard Ipaq Rx1950 Battery (IPAQ RX1950 BATTERY HP HEWLETT PACKARD)
- DYNO DYNO: Audio / Video Accessories -HDMI Splitter 1 In 4 Out 1080p/3D/4K (DYN-400037)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAJ72X501 CD-58)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- INVID TECH Camera, Dome, 5 MP (ELEV-C5DRXIR28)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- Acti Closed Circuit TV Systems & Accessories