Shop All Closed Circuit TV Cameras
Acti
IP Camera, 2.80mm, Surface, 5 MP, RJ45,1080p
Mfr # E13A
Zoro # G2022469
Free Shipping & Returns
$252.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Cube
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E13A
- Zoro # G2022469
- UPC # 888034004962
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 1 13/16 in |
Width | 3 13/16 in |
Depth | 3 13/16 in |
Length | 3 13/16 in |
Focal Length | 2.80 mm |
Overall Height | 3 3/4 in |
Overall Length | 1 3/4 in |
Overall Width | 3 3/4 in |
Maximum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Cube, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 92.6 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 113 Degrees F, Minimum Light Level 0.1 lux
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Charge 5 Waterproof Bluetooth Speaker, Grey (JBLCHARGE5GRYAM)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- ILC Replacement for Custom Battery Pack 14500/750/3.7v Battery (14500/750/3.7V BATTERY CUSTOM BATTERY PACK)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE (NVR504L-32/16P-4KS2E)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- Acti Closed Circuit TV Cameras