Shop All Closed Circuit TV Cameras
Acti
IP Camera, 2.80 to 12.00mm, Color, 1080p
Mfr # E63A
Zoro # G2021321
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E63A
- Zoro # G2021321
- UPC # 888034004405
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.80 to 12.00 mm |
Height | 4 29/32 in |
Width | 4 29/32 in |
Length | 5 45/64 in |
Depth | 5 45/64 in |
Overall Height | 4 1/2 in |
Overall Diameter | 5 3/4 in |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 66.6 Degrees , Minimum Viewing Angle 28.9 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- MOUNT-IT Mobile TV Cart W/ Storage (MI-876)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Freedom 644 Scooter Battery - 10 Pack (ML12-12F2MP103821356696)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- VITEK PoE Switch, Camera Inputs 16, Load 250W (VT-16P250WS)
- Acti Closed Circuit TV Systems & Accessories