Shop All Closed Circuit TV Cameras
Acti
IP Camera, 2.4x Optical Zoom, 5 MP
Mfr # B82
Zoro # G2021035
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens 2.4x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # B82
- Zoro # G2021035
- UPC # 888034006966
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 4 1/2 in |
Length | 6 in |
Depth | 6 in |
Width | 4 1/2 in |
Focal Length | 9.00 to 22.00 mm |
Overall Height | 4 1/2 in |
Maximum Focal Length | 22 mm |
Overall Diameter | 6 in |
Minimum Focal Length | 22 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 22 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 29.5 Degrees , Minimum Viewing Angle 13 Degrees , Minimum Focal Length 22 mm, Maximum Detection Distance 44 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL 1.5V Alkaline AA Battery - PX1500, 24PK (3009801)
- VTECH Careline Accessory Amplified Handset (SN5107)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- ILC Replacement for NEC Np16lp Lamp & Housing (NP16LP LAMP & HOUSING NEC)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- DIAMOND SERIES 8MP IP VP Dome 2.8mm Fixed Lens Starlight (HNC3V281E-IRS-S2/28)
- VITEK Motorized Varifocal Dome, Camera, 12V, 5MP (VTD-T4D6HR5MD)
- Acti Closed Circuit TV Cameras