Shop All Closed Circuit TV Cameras
Acti
IP Camera, 1.90mm, Surface, RJ45,1080p
Mfr # E93
Zoro # G2021638
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 126.9°deg,
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E93
- Zoro # G2021638
- UPC # 888034003101
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 4 5/16 in |
Focal Length | 1.90 mm |
Length | 4 5/16 in |
Width | 2 13/32 in |
Height | 2 13/32 in |
Diameter | 4.3" |
Overall Height | 2 1/4 in |
Maximum Focal Length | 1.9 mm |
Overall Diameter | 4 1/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.9 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 126.9 Degrees , Minimum Viewing Angle 77.4 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 6 Way (VSP-1620)
- AUDIOBOX 13-In. 1366 x 768 HD Widescreen Portable TV/DVD Combo with Remote and Car Charger, (TV-13D)
- ILC Replacement for Panasonic Lc-ra1212pg1 Battery (LC-RA1212PG1 BATTERY PANASONIC)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Leoch DJW12-4.5 - 12 Pack (ML5-12MP1221813110035492)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- SPECO TECHNOLOGIES Network Video Recorder Kit, Economy, 1 TB (ZIPL4B1)
- Acti Closed Circuit TV Cameras