Shop All Closed Circuit TV Cameras
Acti
IP Camera, 1.90mm, 3 MP, RJ45,1080p
Mfr # B53
Zoro # G2021568
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # B53
- Zoro # G2021568
- UPC # 888034003378
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 4 1/2 in |
Focal Length | 1.90 mm |
Length | 5 45/64 in |
Depth | 5 45/64 in |
Width | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Diameter | 5 3/4 in |
Maximum Focal Length | 1.9 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.9 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 129.6 Degrees , Minimum Viewing Angle 79 Degrees , Maximum Detection Distance 40 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Digital Horizontal Splitter, 1Ghz - 3 Way (VSP-2320)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Sonnenschein A51224G/5 (ML26-122502)
- PELCO SECURITY IP CAMERA 120/240V-AC 24/26/28V-AC 115W POWER SUPPLY MODULE (WCS1-4)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- NUPIXX Fake Outdoor, Camera Flashing LED (OUTFLED)
- INVID TECH Camera, Dome, 5 MP (ELEV-C5DRXIR28)
- Acti Closed Circuit TV Cameras