Shop All Closed Circuit TV Cameras
Acti
IP Camera, 18x Optical Zoom, 2 MP
Mfr # KCM-5611
Zoro # G2022155
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 3.61°deg, to 48.94°deg,
- Camera Design Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # KCM-5611
- Zoro # G2022155
- UPC # 888034000544
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 3 13/64 in |
Width | 6 29/32 in |
Focal Length | 4.70 to 84.60 mm |
Depth | 3 13/64 in |
Height | 6 29/32 in |
Overall Length | 7 3/4 in |
Overall Width | 4 1/2 in |
Overall Height | 5 1/8 in |
Maximum Focal Length | 84.6 mm |
Minimum Focal Length | 4.7 mm |
Description
IP Camera, Camera Design Box, Lens Type Zoom, Maximum Focal Length 84.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 48.9 Degrees , Minimum Viewing Angle 3.6 Degrees , Minimum Focal Length 4.7 mm, Maximum Detection Distance 20 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA CD/DVD Envelope, White, PK50 (IVR39403)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- DYMO Rhino 4200 Case Kit (1835374)
- ULTRALAST Ultralast TOOL-149 Replacement Porter Cable 12v 1500mAh Power Tool Battery (TOOL-149)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- NUPIXX Dummy Security Camera, Ceiling Mount (3KNG9)
- Acti Closed Circuit TV Systems & Accessories