Shop All Closed Circuit TV Cameras
Acti
IP Camera, 1.37mm, 10 MP, 1080p
Mfr # B55
Zoro # G2020807
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Fisheye
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # B55
- Zoro # G2020807
- UPC # 888034003392
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 1 57/64 in |
Focal Length | 1.37mm |
Length | 5 7/64 in |
Height | 1 57/64 in |
Depth | 5 7/64 in |
Overall Height | 1 7/8 in |
Overall Length | 5 1/8 in |
Overall Width | 5 7/8 in |
Maximum Focal Length | 1.4 mm |
Description
IP Camera, Camera Design Fisheye, Lens Type Fixed, Maximum Focal Length 1.4 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 187.7 Degrees , Minimum Viewing Angle 114.5 Degrees , Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IR Illuminator Wavelength 1,100 nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 (ML18-12F211)
- ILC Replacement for Fanuc A02b-0309-k102 Battery (A02B-0309-K102 BATTERY FANUC)
- NEWHOUSE HARDWARE 7 ft Uncoiled/1.33 ft Coiled Telephone Handset Cord, With RJ9 (4P4C) Connectors, Black, 5PK (HSC7-BK-05)
- RAM MOUNTS Replacement for RAM Mounts Ram-247u-25nh (RAM-247U-25NH RAM MOUNTS)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- Acti Closed Circuit TV Cameras