Shop All Closed Circuit TV Cameras
Acti
IP Camera, 1.19mm, Surface, M12,1080p
Mfr # E921M
Zoro # G2020886
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Fisheye
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E921M
- Zoro # G2020886
- UPC # 888034004801
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 5/16 in |
Focal Length | 1.19 mm |
Height | 2 13/32 in |
Length | 5 5/16 in |
Width | 2 13/32 in |
Overall Height | 2 3/8 in |
Maximum Focal Length | 2 mm |
Overall Length | 5 3/8 in |
Overall Width | 4 1/4 in |
Description
IP Camera, Camera Design Fisheye, Lens Type Fixed, Maximum Focal Length 2 mm, Resolution 1080p, Compatible Connector RJ45, M12, Maximum Viewing Angle 180 Degrees , Minimum Viewing Angle 109.8 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.1 lux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 6ft, Connector Type: Male to Male (P561-006)
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- ULTRALAST ULLIONCHG Charger (ULLIONCHG)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- Acti Closed Circuit TV Cameras