Shop All Closed Circuit TV Cameras
Acti
IP Camera, 1.19mm, Surface, 5 MP, 1080p
Mfr # E96
Zoro # G2020831
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 180°deg,
- Camera Design Fisheye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E96
- Zoro # G2020831
- UPC # 888034003118
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 5/16 in |
Height | 2 13/32 in |
Focal Length | 1.19mm |
Width | 2 13/32 in |
Length | 5 5/16 in |
Diameter | 4.3" |
Overall Width | 4 1/4 in |
Overall Height | 2 1/4 in |
Overall Length | 5 3/8 in |
Maximum Focal Length | 1.2 mm |
Description
IP Camera, Camera Design Fisheye, Lens Type Fixed, Maximum Focal Length 1.2 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 189.7 Degrees , Minimum Viewing Angle 115.7 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.1 lux
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- ILC Replacement for Husqvarna 588 14 64-01 Battery (588 14 64-01)
- MONARCH Battery, BR2032, RFID Data Loger, Lithum (5396-9921)
- KENSINGTON W2050 Pro 1080p Auto Focus Pro Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (K81176WW)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- Acti Closed Circuit TV Systems & Accessories