Shop All Closed Circuit TV Cameras
Acti
IP Camera, 1.19mm, 5 MP, RJ45,1080p
Mfr # E15
Zoro # G2022441
Free Shipping & Returns
$308.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Fisheye
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E15
- Zoro # G2022441
- UPC # 888034005990
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 1.19 mm |
Height | 1 13/16 in |
Length | 3 13/16 in |
Width | 3 13/16 in |
Depth | 3 13/16 in |
Overall Length | 1 3/4 in |
Overall Width | 3 3/4 in |
Overall Height | 3 3/4 in |
Maximum Focal Length | 1.2 mm |
Description
IP Camera, Camera Design Fisheye, Lens Type Fixed, Maximum Focal Length 1.2 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 189.7 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.1 lux, Minimum Operating Temperature 14 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 2430, 3V (ECR2430BP)
- LINEAR Remote Antenna, For Linear Receivers (EXA-1000)
- MIGHTY MAX BATTERY YTX14-BS Replaces Honda TRX FL 500 650 Rancher Foreman Rubicon Rincon (YTX14-BS9)
- CREST HEALTHCARE LockingCall Call Cord, 7' Cord, Auth 5-Pin Plug, Maintained (211M)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- VITEK Camera Cover, Cameras, Steel (VT-LCD/PMT)
- Acti Closed Circuit TV Systems & Accessories