Shop All Closed Circuit TV Cameras
Acti
IP Camera, 10x Optical Zoom, Surface, 3 MP
Mfr # B97A
Zoro # G2020667
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Digital Noise Reduction 2D DNR and 3D DNR
- HD Resolution 1080p
- Camera Type Color
- Camera Design Pan-Tilt-Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # B97A
- Zoro # G2020667
- UPC # 888034006829
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 4 1/2 in |
Focal Length | 4.90 to 49.00 mm |
Depth | 6 in |
Length | 6 in |
Width | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Height | 4 5/8 in |
Overall Length | 6 in |
Overall Diameter | 6 in |
Minimum Focal Length | 4.9 mm |
Maximum Focal Length | 49 mm |
Description
IP Camera, Camera Design Pan-Tilt-Zoom, Lens Type Zoom, Maximum Focal Length 49 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 49.6 Degrees , Minimum Viewing Angle 5.6 Degrees , Minimum Focal Length 4.9 mm, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Digital Noise Reduction 2D DNR and 3D DNR, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0050-MF)
- DURACELL Specialty Watch Battery (D301/386PK09)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VTGLA1D228AP07A)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- Acti Closed Circuit TV Cameras