Shop All Closed Circuit TV Cameras
Acti
IP Camera, 10x Optical Zoom, 4 MP, 1080p
Mfr # B910
Zoro # G2020746
Free Shipping & Returns
$892.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Pan-Tilt-Zoom
- Lens 10x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # B910
- Zoro # G2020746
- UPC # 888034006287
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 6 in |
Height | 4 1/2 in |
Width | 4 1/2 in |
Focal Length | 4.90 to 49.00 mm |
Depth | 6 in |
Overall Width | 4 1/2 in |
Overall Length | 6 in |
Overall Height | 4 1/2 in |
Maximum Focal Length | 49 mm |
Overall Diameter | 6 in |
Minimum Focal Length | 4.9 mm |
Description
IP Camera, Camera Design Pan-Tilt-Zoom, Lens Type Zoom, Maximum Focal Length 49 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 54.1 Degrees , Minimum Viewing Angle 6.7 Degrees , Minimum Focal Length 4.9 mm, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX30L-BS Battery for Harley Davidson Electra Glide Classic 2004 (YTX30L-BS93)
- ILC Replacement for Lithonia Elb-4865n (ELB-4865N LITHONIA)
- IMICRO Active Stylus Pen (Black) (SP-ZXK818B)
- GE Door Chime, Wireless, 8 Melody, 2 Button (19300)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ENS SERIES 5MP HD Full-Color Turret 2.8mm fixed Lens WDR (SCC75T2/28-U)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE (NVR504L-32/16P-4KS2E)
- Acti Closed Circuit TV Systems & Accessories