Shop All Closed Circuit TV Cameras
Acti
IP Camera, 10x Optical Zoom, 2 MP
Mfr # B95A
Zoro # G2020700
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Digital Noise Reduction 2D DNR and 3D DNR
- HD Resolution 1080p
- Camera Type Color
- Camera Design Pan-Tilt-Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # B95A
- Zoro # G2020700
- UPC # 888034006805
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 6 in |
Depth | 6 in |
Focal Length | 4.90 to 49.00 mm |
Height | 4 1/2 in |
Width | 4 1/2 in |
Overall Length | 6 in |
Overall Height | 4 5/8 in |
Overall Width | 4 1/2 in |
Maximum Focal Length | 49 mm |
Minimum Focal Length | 4.9 mm |
Overall Diameter | 6 in |
Description
IP Camera, Camera Design Pan-Tilt-Zoom, Lens Type Zoom, Maximum Focal Length 49 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 57.8 Degrees , Minimum Viewing Angle 6.9 Degrees , Minimum Focal Length 4.9 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Digital Noise Reduction 2D DNR and 3D DNR, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ventltn Fan W/Lght 50Cfm (678)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- PYLE Compact Bluetooth Audio Stereo Receiver with FM Radio (PTA24BT)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ENS SERIES 16CH 4K NVR with 16 Port Built-In PoE + 4TB (SN3216/16P-K-4T)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- Acti Closed Circuit TV Systems & Accessories