Shop All Closed Circuit TV Cameras
Acti
IP Camera, 10x Optical Zoom, 1.3 MP
Mfr # B94A
Zoro # G2020728
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 720p
- Camera Type Color
- Camera Design Pan-Tilt-Zoom
- Lens 10x Optical Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # B94A
- Zoro # G2020728
- UPC # 888034006799
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 6 in |
Focal Length | 4.90 to 49.00 mm |
Width | 4 1/2 in |
Height | 4 1/2 in |
Depth | 6 in |
Overall Length | 6 in |
Overall Width | 4 1/2 in |
Overall Height | 4 5/8 in |
Maximum Focal Length | 49 mm |
Overall Diameter | 6 in |
Minimum Focal Length | 4.9 mm |
Description
IP Camera, Camera Design Pan-Tilt-Zoom, Lens Type Zoom, Maximum Focal Length 49 mm, Resolution 1.3MP, Compatible Connector RJ45, Maximum Viewing Angle 52.1 Degrees , Minimum Viewing Angle 5.9 Degrees , Minimum Focal Length 4.9 mm, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UNIVERSAL UB645 UPS BATTERY (WW-Q68K-5)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty. Replaces Enduring CBE15-12 CBE 15-12 (ML15-12211)
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Replacement Battery for F1 Terminal - 12PK (MAX3982691)
- PEERLESS Low Profile Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity (SF670P)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- DIAMOND SERIES 8MP IP Turret 2.8mm Fixed Lens, Built-In Mic, Starlight (HNC3V381TM-IRAS-S2/28)
- LTS Mounting Bracket for CCTV, 4-19/32in. H (LTB751)
- Acti Closed Circuit TV Systems & Accessories